Check Availability
  • NUPLA 

    Pike Pole, Roof Hook, Fiberglass, 96 In.

  • Item # 4GFZ4
  • Mfr. Model # 36762
Pike Pole, Roof Hook, Fiberglass, 96 In.
Qty
  • Web Price
    $185.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4GFZ4
Mfr. Model # 36762
UNSPSC #46191605
Shipping Weight 11.8 lbs
Country of Origin USA *
Item Pike Pole
Head Type 2 Tooth, Rubbish/Roof Hook
Handle Material Fiberglass
Handle Length 8 ft.
Head Size 6-1/2" x 12"
Head Material Steel
Handle Design D
Includes 5 ft. Handle, 3 ft. Hook, Assembly Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov