Check Availability
  • NUPLA 

    Pike Pole,Ceiling/Wall Hook,36-3/4 In.

  • Item # 2LTA9
  • Mfr. Model # 35616
Pike Pole,Ceiling/Wall Hook,36-3/4 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2LTA9
Mfr. Model # 35616
UNSPSC #46191605
Catalog Page 1816
Shipping Weight 5.04 lbs
Country of Origin USA *
Item Pike Pole
Head Type 4 Tooth, Ceiling/Wall Hook
Handle Material Fiberglass
Handle Length 3 ft. 3/4"
Head Size 5" x 2-1/4"
Head Material Steel
Handle Design D
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov