This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • NUPLA 

    Pick/Finishing Hammer,Fiberglass,9 Oz

  • Item # 6GRN3
  • Mfr. Model # 05005
Pick/Finishing Hammer,Fiberglass,9 Oz

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6GRN3
Mfr. Model # 05005
UNSPSC #27111602
Catalog Page 827
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Pick and Finishing Hammer
Head Weight 9 oz.
Head Length 5-1/2"
Blade (1) Length 2-5/8
Blade (1) Width 5/8
Blade (2) Length 1-5/8
Blade (2) Width 5/8
Head Material Hardened Steel
Overall Length 12"
Face Smooth
Handle Fiberglass w/Cushion Grip
Meets/Exceeds ANSI Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov