Check Availability
  • NUPLA 

    McLeod Pike Pole, Fiberglass, 120 In.

  • Item # 4GFY8
  • Mfr. Model # 36751
McLeod Pike Pole, Fiberglass, 120 In.
Qty
  • Web Price
    $155.53 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4GFY8
Mfr. Model # 36751
UNSPSC #46191605
Catalog Page 1816
Shipping Weight 9.83 lbs
Country of Origin USA *
Item McLeod Pike Pole
Head Type 2 Tooth, American Hook
Handle Material Fiberglass
Handle Length 10 ft.
Head Size 4" x 10"
Head Material Steel
Handle Design Butt
Includes 5 ft. Handle, 5 ft. Pike, Assembly Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov