Check Availability
  • NUPLA 

    Handleless Dead Blow Hammer, 14 oz. Head Weight, No Handle Handle Material

  • Item # 1TMZ1
  • Mfr. Model # 89714
Handleless Dead Blow Hammer, 14 oz. Head Weight, No Handle Handle Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1TMZ1
Mfr. Model # 89714
UNSPSC #27111602
Shipping Weight 1.01 lbs
Country of Origin USA *
Item Handleless Dead Blow Hammer
Head Material Polymer over Composite with (1) Steel Face and (1) Plastic Face
Head Weight 14 oz.
Face Diameter 1-7/8"
Handle Material No Handle
Overall Length 5-1/4"
Tether Capable Not Tether Capable
Nonsparking No
Replaceable Tip No
Head Color Black/Yellow
Head Length 5-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov