Check Availability
  • NUPLA 

    Handle, Sledge, 36 In L

  • Item # 3MD35
  • Mfr. Model # 59801
Handle, Sledge, 36 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3MD35
Mfr. Model # 59801
UNSPSC #27111602
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Replacement Hammer Handle
Type Fiberglass, 35 1/2" Length
Handle Type Oval Connection
For Use With Nupla 6 to 16 lb Sledge Hammers
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov