Check Availability
  • NUPLA 

    Hammer Handle, Hickory, 36 In

  • Item # 4FKW9
  • Mfr. Model # 06150
Hammer Handle, Hickory, 36 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4FKW9
Mfr. Model # 06150
UNSPSC #27112011
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Replacement Hammer Handle
For Use With Mfr. Model Number 6894052, 6894056
Type Hickory, 36"
Overall Length 36"
For Use With Nupla Nos. 6894052 and 6894056 Sledge Hammers
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In