This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • NUPLA 

    Garden Spade, 48 In Handle, 7-1/2 In Blade

  • Item # 3MD44
  • Mfr. Model # 72107
Garden Spade, 48 In Handle, 7-1/2 In Blade

See alternate products available online.

Technical Specifications

Item # 3MD44
Mfr. Model # 72107
UNSPSC #27112004
Catalog Page 998
Shipping Weight 5.0 lbs
Country of Origin China *
Item Garden Spade
Handle Length 48"
Handle Type Straight, Ergonomic
Handle Material Fiberglass with Polypropylene Outer Jacket
Blade Width 7-1/2"
Blade Length 11-1/2"
Blade Type Open Back, E Series
Gauge 16 ga.
Blade Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms