Check Availability
  • NUMATICS 

    Pneumatic Filter Element

  • Item # 22F251
  • Mfr. Model # RB05005T
Pneumatic Filter Element
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22F251
Mfr. Model # RB05005T
UNSPSC #40161511
Shipping Weight 0.05 lbs
Country of Origin USA *
Item - Air Filter Elements Pneumatic Filter Element
Filter Rating - Air Treatment 0.5 micron
Media Type - Air Treatment Microglass
* This product's country of origin is subject to change

Compliance and Restrictions