Check Availability
Flow Control Valve, 3/8" NPT Valve Inlet Port, 175 psi
  • NUMATICS 

    Flow Control Valve, 3/8" NPT Valve Inlet Port, 175 psi

  • Item # 36VJ45
  • Mfr. Model # 3FPTN12
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Compact valve helps provide accurate speed control and eliminates the need for a fitting. A locking, knurled plastic knob allows you to easily adjust valve flow. Body swivels a full 360° for tubing alignment. Buna N seals.
Show More Close
 

Technical Specifications

Item # 36VJ45
Mfr. Model # 3FPTN12
UNSPSC #40141609
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Flow Control Valve
Valve Inlet Port 3/8" NPT
Valve Outlet Port 3/8" Push to Connect
Valve Max. Pressure Rating 175 psi
Max. CFM - Valves 90.00
Pressure Range 0 to 175 psi
Max. Temp. 160 Degrees F
Adjustment Knob Knurled, Plastic Locking
Body Anodized Aluminum
Rotation 360 Degrees
Speed Adjustment Adjustment Knob
Spring Stainless Steel
Length 3-20/87"
Width 1-9/20"
Pneumatic Valves Product Group Flow Control Valve

* This product's country of origin is subject to change

Compliance and Restrictions