Check Availability
  • NUMATICS 

    Flow Control Valve, 1/8" NPT Valve Inlet Port, 175 psi

  • Item # 36VJ24
  • Mfr. Model # 1FPRN5
Flow Control Valve, 1/8" NPT Valve Inlet Port, 175 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact valve helps provide accurate speed control and eliminates the need for a fitting. Allows you to easily adjust flow with just a screwdriver. Body swivels a full 360° for tubing alignment. Buna N seals.
Show More Close
 

Technical Specifications

Item # 36VJ24
Mfr. Model # 1FPRN5
UNSPSC #40141609
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Flow Control Valve
Valve Inlet Port 1/8" NPT
Valve Outlet Port 5/32" Push to Connect
Valve Max. Pressure Rating 175 psi
Max. CFM - Valves 16.00
Pressure Range 0 to 175 psi
Max. Temp. 160 Degrees F
Body Anodized Aluminum
Rotation 360 Degrees
Speed Adjustment Screwdriver
Spring Stainless Steel
Length 1-23/50"
Width 49/50"
Pneumatic Valves Product Group Flow Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions