Check Availability
  • NUMATICS 

    DIN Plug with Cord

  • Item # 3JCG5
  • Mfr. Model # 230-213 plug assembly
DIN Plug with Cord
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JCG5
Mfr. Model # 230-213 plug assembly
UNSPSC #40141605
Shipping Weight 0.39 lbs
Country of Origin USA *
Item DIN Plug with Cord
Function Electrical Connection for Mark 7 Valve Unit, 48" Length
For Use With Mark 7 Series Valves
* This product's country of origin is subject to change

Compliance and Restrictions