Check Availability
  • NUMATICS 

    3/8" 120VAC, 4-Way/2-PositionHazardous Location Solenoid Air Control Valve

  • Item # 29NU93
  • Mfr. Model # L23XX452OP00030
3/8" 120VAC, 4-Way/2-PositionHazardous Location Solenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Explosion proof and safe for use in hazardous locations. Features spools and floating sleeve design that lasts millions of cycles.
Show More Close
 

Technical Specifications

Item # 29NU93
Mfr. Model # L23XX452OP00030
UNSPSC #40141605
Catalog Page 2549
Shipping Weight 1.61 lbs
Country of Origin USA *
Item Hazardous Location Solenoid Air Control Valve
Valve Ways and Positions 4-Way/2-Position
Voltage 120VAC
Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot
Pipe Size 3/8"
Max. CFM - Valves 79.00
NEMA Classification NEMA 4
Valve Vacuum Range 0 to 28" Hg
Body Style Body Ported
Pilot Port Size 3/8" NPT
Pilot Pressure 14.5 to 100 psig
Coefficient of Volume 1.7
Electrical Connections Hardwired
Shifting Technology Spool & Sleeve
Power Consumption 2.5W
Ambient Temp. Range -10 Degrees to 115 Degrees F
Override Non-Locking Flush
Overall Height 4"
Overall Length 8-1/4"
Overall Width 1-1/2"
Standards Class I Groups C and D, Class II Groups E,F, and G (approval Doc. UL VAPT E12264))
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions