This item has been discontinued.  For alternate products call 1-800-217-6872.

  • NUMATICS 

    1/4" 120VAC, 4-Way/2-PositionHazardous Location Solenoid Air Control Valve

  • Item # 29NU81
  • Mfr. Model # L12XX452OP00030
1/4" 120VAC, 4-Way/2-PositionHazardous Location Solenoid Air Control Valve

Technical Specifications

Item # 29NU81
Mfr. Model # L12XX452OP00030
UNSPSC #40141605
Shipping Weight 1.33 lbs
Country of Origin USA *
Item Hazardous Location Solenoid Air Control Valve
Valve Ways and Positions 4-Way/2-Position
Voltage 120VAC
Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot
Pipe Size 1/4"
Max. CFM - Valves 46.00
NEMA Classification NEMA 4
Valve Vacuum Range 0 to 28" Hg
Body Style Body Ported
Pilot Port Size 1/8" NPT
Pilot Pressure 14.5 to 100 psig
Coefficient of Volume 1
Electrical Connections Hardwired
Shifting Technology Spool & Sleeve
Power Consumption 2.5W
Ambient Temp. Range -10 Degrees to 115 Degrees F
Override Non-Locking Flush
Overall Height 3-1/2"
Overall Length 8"
Overall Width 1-1/2"
Standards Class I Groups C and D, Class II Groups E,F, and G (approval Doc. UL VAPT E12264))
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions