Check Availability
  • NU-CALGON 

    Spray Mini-Split Cleaner Kit , 18 oz., Clear Color, 1 EA

  • Item # 40TC85
  • Mfr. Model # 4151-08
Spray Mini-Split Cleaner Kit , 18 oz., Clear Color, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 40TC85
Mfr. Model # 4151-08
UNSPSC #47131805
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Mini-Split Cleaner Kit
Form Spray
Size 18 oz.
Color Clear
Application Disinfecting and Controlling Mold in Mini-Splits
Characteristics For Cleaning
Non-Toxic No
Non-Flammable No
Non-Conductive No
Non-Abrasive No
Non-Caustic No
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.