Check Availability
  • NU-CALGON 

    Spray Coil Cleaner, 18 oz., Clear Color, 1 EA

  • Item # 40TC84
  • Mfr. Model # 4127-75
Spray Coil Cleaner, 18 oz., Clear Color, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Heavy-duty Nu-CalgonĀ® Blackhawk coil cleaner features an expanding foam that can penetrate deep within the coil, then changes to a liquid to easily remove grime, grease, and oils. It's safe for you to use in food processing areas and is suitable for use in most HVAC and refrigeration applications including window air conditioners, PTAC, or field build-up systems where an aerosol foam cleaner is needed. Formula can be used as a non-rinse cleaner in evaporator applications, and can be used to clean washable filters, exhaust hoods, and other metal surfaces.
Show More Close
 

Technical Specifications

Item # 40TC84
Mfr. Model # 4127-75
UNSPSC #47131805
Catalog Page 3011
Shipping Weight 1.41 lbs
Country of Origin USA *
Item Coil Cleaner
Form Spray
Size 18 oz.
Color Clear
Application For Cleaning HVAC Equipment In Food Processing Areas
Characteristics Non-Fragrance
Non-Toxic No
Non-Flammable No
Non-Conductive No
Non-Abrasive No
Non-Caustic No
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.