Check Availability
  • NU-CALGON 

    Mineral Machine Oil, 12 oz. Aerosol

  • Item # 40TC99
  • Mfr. Model # 61105
Mineral Machine Oil, 12 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Formulated to loosen rusted and frozen metal parts, this NU-CALGON Penetrate HD® super penetrating lubricant can also free stuck blower shafts, fan blades, and pulleys. Machine oil has a low surface tension formula that can penetrate into small breaks and space to dissolve the bonds of corrosion and rust.

• Dielectric strength: up to 40,000V
• Low VOC formula
Show More Close
 

Technical Specifications

Item # 40TC99
Mfr. Model # 61105
UNSPSC #12181602
Catalog Page 3012
Shipping Weight 0.99 lbs
Country of Origin Canada *
Item - Machine Oils Machine Oil
ISO Viscosity Grade 1
Base Oil Mineral
Container Size 12 oz.
Lubricant NSF Rating Not Rated
Viscosity Index 0
Flash Point Greater Than 37.8 Degrees C
Container Style Aerosol
Color Red
Application Lubricates and Protects Metals
Specific Gravity 0.00
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms