Check Availability
  • NU-CALGON 

    Liquid Evaporator Cleaner, 1 gal., Green Color, 1 EA

  • Item # 1ANJ3
  • Mfr. Model # 4168-08
Liquid Evaporator Cleaner, 1 gal., Green Color, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Keeps your HVAC systems operating at peak efficiency.
Show More Close
 

Technical Specifications

Item # 1ANJ3
Mfr. Model # 4168-08
UNSPSC #12163902
Catalog Page 3011
Shipping Weight 8.8 lbs
Country of Origin USA *
Item Evaporator Cleaner
Form Liquid
Size 1 gal.
Color Green
Application For Evaporator Coils
Characteristics No-Rinse, Improves Heat Transfer, Increases System Capacity, and Reduces Head Pressure
Non-Flammable Yes
Biodegradable Biodegradable
Acidic/Alkaline Alkaline
Standards Meets OSHA, USDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms