Check Availability
  • NU-CALGON 

    Liquid Drain Cleaner, 1 gal., Straw Color, 1 EA

  • Item # 10C739
  • Mfr. Model # 4134-08
Liquid Drain Cleaner, 1 gal., Straw Color, 1 EA
Qty
  • Web Price
    $47.39 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Calci-Solve drain cleaner and descaler is formulated to remove clogs from pipes and drains and eliminate associated odors, all without causing damage to pipes and plumbing. Also use to remove rust and scale from AC equipment, water heater coils, dish washing machines, and much more.
Show More Close
 

Technical Specifications

Item # 10C739
Mfr. Model # 4134-08
UNSPSC #47131815
Catalog Page 3012
Shipping Weight 9.96 lbs
Country of Origin USA *
Item Drain Cleaner
Form Liquid
Size 1 gal.
Color Straw
Application Drain Cleaning
Characteristics Acid
Acidic/Alkaline Acidic
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

Alternate Search Terms