Check Availability
  • NU-CALGON 

    Liquid Condenser or Evaporator Cleaner, 1 gal., Pink Color, 1 EA

  • Item # 20LP90
  • Mfr. Model # 4133-08
Liquid Condenser or Evaporator Cleaner, 1 gal., Pink Color, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This NU-CALGON condenser or evaporator cleaner is a low-pH product suitable for cleaning evaporator coils, air-cooled condensers, and other finned cooling and heating coils. Use of this synergestic acid-based formula results in a clean, brightened coil, and it's safer to use compared to HF-based products.

• Suitable for use on indoor and outdoor coils
• High hard water tolerance
Show More Close
 

Technical Specifications

Item # 20LP90
Mfr. Model # 4133-08
UNSPSC #47131805
Catalog Page 3011
Shipping Weight 9.003 lbs
Country of Origin USA *
Item Condenser or Evaporator Cleaner
Form Liquid
Size 1 gal.
Color Pink
Application For Evaporators and Condensers
Characteristics For Indoor or Outdoor Use
Acidic/Alkaline Acidic
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms