Check Availability
  • NU-CALGON 

    Liquid Condenser Coil Cleaner, 1 gal., Yellow Color, 1 EA

  • Item # 410X95
  • Mfr. Model # 4178-08
Liquid Condenser Coil Cleaner, 1 gal., Yellow Color, 1 EA
Qty
  • Web Price
    $25.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 410X95
Mfr. Model # 4178-08
UNSPSC #47131805
Shipping Weight 11.5 lbs
Country of Origin USA *
Item Condenser Coil Cleaner
Form Liquid
Size 1 gal.
Color Yellow
Application Condenser Coils
Characteristics Foaming and Brightening
Non-Toxic No
Non-Flammable Yes
Non-Conductive No
Biodegradable Biodegradable
Non-Abrasive No
Acidic/Alkaline Alkaline
Non-Caustic No
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

Alternate Search Terms