Check Availability
  • NU-CALGON 

    Liquid Condenser Coil Cleaner, 1 gal., Orange Color, 1 EA

  • Item # 410X94
  • Mfr. Model # 4295-08
Liquid Condenser Coil Cleaner, 1 gal., Orange Color, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410X94
Mfr. Model # 4295-08
UNSPSC #47131805
Shipping Weight 7.5 lbs
Country of Origin USA *
Item Condenser Coil Cleaner
Form Liquid
Size 1 gal.
Color Orange
Application Condenser Coils
Characteristics Ready to Use, No Rinse
Non-Toxic No
Non-Flammable Yes
Non-Conductive No
Biodegradable Biodegradable
Non-Abrasive Yes
Acidic/Alkaline Alkaline
Non-Caustic Yes
* This product's country of origin is subject to change

Alternate Search Terms