Check Availability
  • NU-CALGON 

    Liquid Condenser Cleaner, 1 gal., Tan Color, 1 EA

  • Item # 22NV38
  • Mfr. Model # 4371-88
Liquid Condenser Cleaner, 1 gal., Tan Color, 1 EA
Qty
  • Web Price
    $19.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Non-acid coil cleaner helps keep your air conditioning and refrigeration systems running at peak efficiency.
Show More Close
 

Technical Specifications

Item # 22NV38
Mfr. Model # 4371-88
UNSPSC #47131805
Catalog Page 3011
Shipping Weight 9.76 lbs
Country of Origin USA *
Item Condenser Cleaner
Form Liquid
Size 1 gal.
Color Tan
Application Condenser and Evaporator Coils
Characteristics NSF Listed
Non-Toxic Yes
Non-Flammable Yes
Biodegradable Biodegradable
Acidic/Alkaline Alkaline
Standards NSF Registered
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

Alternate Search Terms