Check Availability
  • NU-CALGON 

    Liquid Condenser Cleaner, 1 gal., Brown Color, 1 EA

  • Item # 1ANJ5
  • Mfr. Model # 4120-08
Liquid Condenser Cleaner, 1 gal., Brown Color, 1 EA
Qty
  • Web Price
    $23.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Alka-BriteĀ® Plus non-acid, foaming air conditioner coil cleaner removes grease and grime from air-cooled condensers, permanent filters, and other finned heating and cooling coils, leaving them clean and bright. Biodegradable formula is USDA approved for use in federally inspected meat and poultry plants.

Note: Do not use on evaporator coils. Not for indoor use.
Show More Close
 

Technical Specifications

Item # 1ANJ5
Mfr. Model # 4120-08
UNSPSC #12163902
Catalog Page 3011
Shipping Weight 10.75 lbs
Country of Origin USA *
Item Condenser Cleaner
Form Liquid
Size 1 gal.
Color Brown
Application For Outside Air-Cooled Condensers, Effective on Spine Fin Coils
Characteristics Cleans and Brightens Coils
Non-Flammable Yes
Biodegradable Biodegradable
Acidic/Alkaline Alkaline
Standards Meets OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

Alternate Search Terms