Check Availability
  • NU-CALGON 

    Aqueous Solution Condenser Cleaner, 1 qt., Tan Color, 1 EA

  • Item # 22NV39
  • Mfr. Model # 4372-24
  • (1)
Aqueous Solution Condenser Cleaner, 1 qt., Tan Color, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Non-acid coil cleaner helps keep your air conditioning and refrigeration systems running at peak efficiency. For outdoor use only.
Show More Close
 

Technical Specifications

Item # 22NV39
Mfr. Model # 4372-24
UNSPSC #47131805
Catalog Page 3011
Shipping Weight 3.05 lbs
Country of Origin USA *
Item Condenser Cleaner
Form Aqueous Solution
Size 1 qt.
Color Tan
Application Condenser and Evaporator Coils
Characteristics NSF Listed
Non-Flammable Yes
Biodegradable Biodegradable
Acidic/Alkaline Alkaline
Standards NSF Registered
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms