Check Availability
  • NU-CALGON 

    Aerosol Condenser Cleaner, 18 oz., Clear Color, 1 EA

  • Item # 2RZW5
  • Mfr. Model # 4290-75
Aerosol Condenser Cleaner, 18 oz., Clear Color, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Keeps your HVAC systems operating at peak efficiency.
Show More Close
 

Technical Specifications

Item # 2RZW5
Mfr. Model # 4290-75
UNSPSC #47131805
Catalog Page 3011
Shipping Weight 1.43 lbs
Country of Origin USA *
Item Condenser Cleaner
Form Aerosol
Size 18 oz.
Color Clear
Application For Outside Air-Cooled Condenser Coils
Characteristics Nonflammable, Nonconductive Solvent
Non-Flammable Yes
Non-Conductive Yes
Standards ORMD
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms