Check Availability
  • NTN 

    Insert Ball Bearing, 2-7/16" Bore Dia.

  • Item # 406V36
  • Mfr. Model # SUC212-39FG1
Insert Ball Bearing, 2-7/16" Bore Dia. Insert Ball Bearing,2-7/16" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406V36
Mfr. Model # SUC212-39FG1
UNSPSC #31171504
Shipping Weight 3.24 lbs
Country of Origin China *
Item Insert Ball Bearing
Series SUC-FG1
Bore Dia. 2-7/16"
Outside Dia. 110.0mm
Inside Dia. 2-7/16"
Width 65.1mm
Dynamic Load Capacity (Lb.) 9220
Locking Type Setscrew
Bearing Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions