Check Availability
  • NSA 

    Flame-Resistant Nomex® Hairnet, Size: Universal, Package Quantity 1

  • Item # 8EN50
  • Mfr. Model # H01NYHN
Flame-Resistant Nomex® Hairnet, Size: Universal, Package Quantity 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8EN50
Mfr. Model # H01NYHN
UNSPSC #46181508
Shipping Weight 0.01 lbs
Country of Origin USA *
Hair and Beard Nets Item Hairnet
Material Flame-Resistant Nomex(R)
Package Quantity 1
Size Universal
Color Gray
Standards CSA Z462-15, NFPA 70E-2015
Package Type Individual
Item Hairnet
Fabric Weight 1.75 oz./sq. yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.