Check Availability
  • NOVATEK 

    Negative Air Machine, 2 HP, 115 Voltage, 15 Amps, 1000 to 2000 cfm

  • Item # 53XX01
  • Mfr. Model # G2112
Negative Air Machine, 2 HP, 115 Voltage, 15 Amps, 1000 to 2000 cfm
Qty
  • Web Price
    $1,708.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XX01
Mfr. Model # G2112
UNSPSC #40101502
Shipping Weight 145.0 lbs
Country of Origin USA *
Item Negative Air Machine
Motor 2 Speed Thermally Protected
HP 2
Voltage 115
Amps 15
Height 31"
Length 26"
Width 31"
Air Flow with HEPA Filter 1000 to 2000 cfm
Air Flow without HEPA Filter 2700 cfm
Filtration HEPA
Main Filter Size 24" x 24" x 11-1/2"
Prefilter Size 24" x 24" x 1"
Prefilter Type Pleated
Discharge Dia. 12"
Air Inlet 12"
Decibels 75
Vacuum Gauge Yes
Construction Polyethylene
Net Weight 135 lb.
Includes HEPA Filter, Prefilter, Pad Filter, Hour Meter, Alarm Visual and Audible
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms