Check Availability
  • NOVATEK 

    Negative Air Machine, 1 HP, 115 Voltage, 5 Amps, 150 to 1100 cfm

  • Item # 53XW92
  • Mfr. Model # G1009
Negative Air Machine, 1 HP, 115 Voltage, 5 Amps, 150 to 1100 cfm
Qty
  • Web Price
    $1,322.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XW92
Mfr. Model # G1009
UNSPSC #40101502
Shipping Weight 87.0 lbs
Country of Origin USA *
Item Negative Air Machine
Motor 2 Speed Thermally Protected
HP 1
Voltage 115
Amps 5
Height 40"
Length 20"
Width 23"
Air Flow with HEPA Filter 150 to 1100 cfm
Air Flow without HEPA Filter 1400 cfm
Filtration HEPA
Main Filter Size 16" x 16" x 11-1/2"
Prefilter Size 16" x 16" x 1"
Prefilter Type Pleated
Discharge Dia. 10"
Air Inlet 12"
Decibels 58
Vacuum Gauge Yes
Construction Polyethylene
Net Weight 91 lb.
Includes HEPA Filter, Prefilter, Pad Filter, Hour Meter, Alarm Visual and Audible
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms