Check Availability
  • NOVATEK 

    Negative Air Machine, 1 HP, 115 Voltage, 5 Amps, 150 to 1100 cfm

  • Item # 53XW88
  • Mfr. Model # G1002
Negative Air Machine, 1 HP, 115 Voltage, 5 Amps, 150 to 1100 cfm
Qty
  • Web Price
    $1,127.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XW88
Mfr. Model # G1002
UNSPSC #40101502
Shipping Weight 87.0 lbs
Country of Origin USA *
Item Negative Air Machine
Motor 2 Speed Thermally Protected
HP 1
Voltage 115
Amps 5
Height 40"
Length 20"
Width 23"
Air Flow with HEPA Filter 150 to 1100 cfm
Air Flow without HEPA Filter 1400 cfm
Filtration HEPA
Main Filter Size 16" x 16" x 11-1/2"
Prefilter Size 16" x 16" x 1"
Prefilter Type Pleated
Discharge Dia. 10"
Air Inlet 12"
Decibels 58
Vacuum Gauge Yes
Construction Polyethylene
Net Weight 91 lb.
Includes HEPA Filter, Prefilter, Pad Filter, Alarm Visual and Audible
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms