Check Availability
  • NOVATEK 

    Negative Air Machine, 1/2 HP, 115 Voltage, 3 Amps, 250 to 750 cfm

  • Item # 53XW81
  • Mfr. Model # G0701CRT
Negative Air Machine, 1/2 HP, 115 Voltage, 3 Amps, 250 to 750 cfm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XW81
Mfr. Model # G0701CRT
UNSPSC #40101502
Shipping Weight 68.0 lbs
Country of Origin USA *
Item Negative Air Machine
Motor Variable Speed Thermally Protected
HP 1/2
Voltage 115
Amps 3
Height 21"
Length 22"
Width 22"
Air Flow with HEPA Filter 250 to 750 cfm
Air Flow without HEPA Filter 700 cfm
Filtration HEPA
Main Filter Size 16" x 16" x 3"
Prefilter Size 16" x 16" x 2"
Prefilter Type Pleated
Discharge Dia. 12"
Air Inlet 10"
Decibels 51
Vacuum Gauge Yes
Construction Polyethylene
Net Weight 45 lb.
Includes HEPA Filter, Prefilter, Box Filter, Dolly with Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms