Check Availability
  • NOVAFLEX 

    20 ft. Bulk Beverage Hose, 4"

  • Item # 45GG17
  • Mfr. Model # 6201WG-64-20
20 ft. Bulk Beverage Hose, 4"
Qty
  • Web Price
    $1,183.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Corrugated Nitrile Food and Beverage Suction and Discharge Hose is designed to provide maximum flexibility and has an abrasive-resistant cover. This hose is excellent for transferring oily products in full suction and discharge applications. Ultra smooth tube is built on special mandrels for cleanliness and is microbe-resistant. Hose meets FDA and USDA, and 3-A sanitary standards.
Show More Close
 

Technical Specifications

Item # 45GG17
Mfr. Model # 6201WG-64-20
UNSPSC #40142007
Catalog Page 2534
Shipping Weight 36.0 lbs
Country of Origin USA *
Item Beverage Hose
Wet or Dry Application Wet
Coupled Assembly / Bulk Bulk
Inside Dia. - Food Hose 4"
Length - Food Hose 20 ft.
Max. Pressure - Food Hose 100 psi
Tube Material White Natural Rubber
Cover Material SBR
Outside Dia. 4-11/16"
Color Gray
Temp. Range Up to 150 Degrees F
Safety Factor 4:1
Reinforcement Plies of Polyester Tire Cord
Agency Compliance FDA
* This product's country of origin is subject to change

Compliance and Restrictions