Check Availability
  • NOVAFLEX 

    100 ft. Bulk Beverage Hose, 3"

  • Item # 45EE77
  • Mfr. Model # 6507NB-300X100
100 ft. Bulk Beverage Hose, 3"
Qty
  • Web Price
    $7,358.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Novabrew Brewer Hose is designed for most brewery applications. Handles pressure, vacuum, and gravity flow applications. Smooth inner bore provides high flow rates. White chlorobutyl tube is reinforced with polyester cord and monofilament helix rods. Easy-to-clean, scuff-resistant EPDM cover.
Show More Close
 

Technical Specifications

Item # 45EE77
Mfr. Model # 6507NB-300X100
UNSPSC #40142007
Catalog Page 2534
Shipping Weight 188.0 lbs
Country of Origin USA *
Item Beverage Hose
Wet or Dry Application Wet
Coupled Assembly / Bulk Bulk
Inside Dia. - Food Hose 3"
Length - Food Hose 100 ft.
Max. Pressure - Food Hose 250 psi
Max. Vacuum - Food Hose 28" Hg
Tube Material White Chlorobutyl
Cover Material EPDM
Outside Dia. 4-51/64"
Color Red
Bend Radius 18"
Temp. Range -40 Degrees F to 240 Degrees F
Safety Factor 4:1
Reinforcement Multi-ply Poly Cord with Helix
Agency Compliance FDA, USDA, 3-A
* This product's country of origin is subject to change

Compliance and Restrictions