Check Availability
  • NOVAFLEX 

    100 ft. Blue Water Discharge Hose, 580 psi

  • Item # 45CW53
  • Mfr. Model # 6285WN-48
100 ft. Blue Water Discharge Hose, 580 psi
Qty
  • Web Price
    $3,412.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CW53
Mfr. Model # 6285WN-48
UNSPSC #40142008
Shipping Weight 188.0 lbs
Country of Origin USA *
Item Water Discharge Hose
Inside Dia. 3"
Length 100 ft.
Color Blue
Max. Temp. 180 Degrees F
Outside Dia. 3.5"
Bend Radius 16"
Vacuum Rating 27" Hg
Tube Material White Neoprene Rubber
Reinforcement Polyester Tire Cord with Helix
Max. Pressure 580 psi
* This product's country of origin is subject to change

Compliance and Restrictions