Check Availability
100 ft. Blue Water Discharge Hose, 1000 psi
Qty
  • Web Price
    $1,547.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CW49
Mfr. Model # 6285WN-16
UNSPSC #40142008
Shipping Weight 57.0 lbs
Country of Origin USA *
Item Water Discharge Hose
Inside Dia. 1"
Length 100 ft.
Color Blue
Max. Temp. 180 Degrees F
Outside Dia. 1.41"
Bend Radius 4"
Vacuum Rating 28" Hg
Tube Material White Neoprene Rubber
Reinforcement Polyester Tire Cord with Helix
Max. Pressure 1000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In