Check Availability
  • NOTRAX 

    Static Dissipative Mat, 60 ft. L, 4 ft. W, 3/8" Thick, Black

  • Item # 8CAY6
  • Mfr. Model # 825R0048BL
Static Dissipative Mat, 60 ft. L, 4 ft. W, 3/8" Thick, Black Static Dissipative Mat,Black,4ft.x60ft.
Qty
  • Web Price
    $1,295.97 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CAY6
Mfr. Model # 825R0048BL
UNSPSC #52101509
Shipping Weight 143.0 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Anti-Static
Mat Length 60 ft.
Mat Width 4 ft.
Mat Thickness 3/8"
Mat Color Black
Cord Included No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Textured
Surface to Ground Resistance 1.6 x 10 to 7th ohm
Surface to Surface Resistance 2.6 x 10 to 7th ohm
Antimicrobial No
Oil Resistant No
Brake Fluid Resistant No
Standards RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms