Check Availability
  • NOTRAX 

    Static Dissipative Mat, 60 ft. L, 3 ft. W, 3/8" Thick, Brown

  • Item # 6RA12
  • Mfr. Model # 825R0036BR
Static Dissipative Mat, 60 ft. L, 3 ft. W, 3/8" Thick, Brown Static Dissipative Mat,Brown,3ft.x60ft. Static Dissipative Mat,Brown,3ft.x60ft.
Qty
  • Web Price
    $995.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This mat is engineered to help safeguard sensitive electronic equipment against the hazards of static electricity. All 4 sides are beveled to minimize tripping. Thick vinyl sponge mat has a deep pebble-embossed surface pattern for added traction. Dyna-Shield® surface extends service life of mat. Use with grounding cord No. 3UM44 sold separately.
Show More Close
 

Technical Specifications

Item # 6RA12
Mfr. Model # 825R0036BR
UNSPSC #46182104
Shipping Weight 135.0 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Anti-Static
Mat Length 60 ft.
Mat Width 3 ft.
Mat Thickness 3/8"
Mat Color Brown
Cord Included Yes
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Textured
Surface to Ground Resistance 1.6 x 10 to 7th ohm
Surface to Surface Resistance 2.6 x 10 to 7th ohm
Antimicrobial No
Oil Resistant No
Brake Fluid Resistant No
Standards RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988
Backing Material PVC Sponge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms