Check Availability
  • NOTRAX 

    Static Dissipative Mat, 12 ft. L, 3 ft. W, 9/16" Thick, Black

  • Item # 5MDN4
  • Mfr. Model # 826S0312BL-RS
Static Dissipative Mat, 12 ft. L, 3 ft. W, 9/16" Thick, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Engineered to absorb and retain static electricity, this mat is essential for safeguarding sensitive equipment. All 4 sides are beveled to minimize tripping. The diamond-deck-plate vinyl top surface is uniwelded to the vinyl sponge base to provide maximum fatigue relief. The Red Stop backing stops mat movement without any tacky or sticky residue. The attached grounding cord provides extra protection.
Show More Close
 

Technical Specifications

Item # 5MDN4
Mfr. Model # 826S0312BL-RS
UNSPSC #52101510
Catalog Page 1908
Shipping Weight 46.5 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Anti-Static
Mat Length 12 ft.
Mat Width 3 ft.
Mat Thickness 9/16"
Mat Color Black
Cord Included Yes
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Diamond Plate
Surface to Ground Resistance 7.1 x 10 to 6th ohm
Surface to Surface Resistance 1.3 x 10 to 7th ohm
Antimicrobial No
Oil Resistant No
Brake Fluid Resistant No
Standards RTG Measured At Moderate and 12% RH, At 10V and 100V = 107 ohms, Tested In Conformance with EOS/ESD-S4
Backing Material PVC Sponge with Red Stop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms