Check Availability
  • NOTRAX 

    Static Dissipative Mat, 3 ft. L, 3 ft. W, 3/4" Thick, Black

  • Item # 414X10
  • Mfr. Model # 558S0033BL
Static Dissipative Mat, 3 ft. L, 3 ft. W, 3/4" Thick, Black Static Dissipative Mat,Black,3 ft. W Static Dissipative Mat,Black,3 ft. W Static Dissipative Mat,Black,3 ft. W Static Dissipative Mat,Black,3 ft. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Notrax® 558 Cushion-Ease® ESD SOLID is an Electro Static Discharge (ESD) protective mat that is formulated to drain static electricity to help safeguard you against static shocks and protect equipment. A rubber, anti-slip pebble top surface provides excellent traction. Compatible with the Notrax® 551 M.D. Ramp system for onsite configurations and trip-resistant platforms.
Show More Close
 

Technical Specifications

Item # 414X10
Mfr. Model # 558S0033BL
UNSPSC #46182104
Shipping Weight 27.8 lbs
Country of Origin Thailand *
Item Static Dissipative Mat
Mat Electrical Resistance Anti-Static
Mat Length 3 ft.
Mat Width 3 ft.
Mat Thickness 3/4"
Mat Color Black
Cord Included No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Textured, Solid Top
Surface to Ground Resistance 1.6 x 10 to 7th ohm
Surface to Surface Resistance 3.0 x 10 to 7th ohm
Antimicrobial No
Oil Resistant No
Brake Fluid Resistant No
Standards ESD Dissipative measured resistance Rg 106 - 109 ohms, Rp 106 - 109 ohms
Backing Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms