Check Availability
  • NOTRAX 

    Static Dissipative Mat, 3 ft. L, 24" W, 3/8" Thick, Brown

  • Item # 3UM42
  • Mfr. Model # 825S0023BR
Static Dissipative Mat, 3 ft. L, 24" W, 3/8" Thick, Brown Static Dissipative Mat,Brown,2ft. x 3ft. Static Dissipative Mat,Brown,2ft. x 3ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This mat is engineered to help safeguard sensitive electronic equipment against the hazards of static electricity. All 4 sides are beveled to minimize tripping. Thick vinyl sponge mat has a deep pebble-embossed surface pattern for added traction. Dyna-Shield® surface extends service life of mat. Use with grounding cord No. 3UM44 sold separately.
Show More Close
 

Technical Specifications

Item # 3UM42
Mfr. Model # 825S0023BR
UNSPSC #52101509
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Anti-Static
Mat Length 3 ft.
Mat Width 24"
Mat Thickness 3/8"
Mat Color Brown
Cord Included No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Textured
Surface to Ground Resistance 1.6 x 10 to 7th ohm
Surface to Surface Resistance 2.6 x 10 to 7th ohm
Antimicrobial No
Oil Resistant No
Brake Fluid Resistant No
Standards RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms