Check Availability
  • NOTRAX 

    Static Dissipative Mat, 5 ft. L, 3 ft. W, 3/8" Thick, Gray

  • Item # 3TAY5
  • Mfr. Model # 825S0035GY
Static Dissipative Mat, 5 ft. L, 3 ft. W, 3/8" Thick, Gray Static Dissipative Mat,Gray,3ft. x 5ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TAY5
Mfr. Model # 825S0035GY
UNSPSC #52101511
Shipping Weight 10.5 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Anti-Static
Mat Length 5 ft.
Mat Width 3 ft.
Mat Thickness 3/8"
Mat Color Gray
Cord Included No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Textured
Surface to Ground Resistance 1.6 x 10 to 7th ohm
Surface to Surface Resistance 2.6 x 10 to 7th ohm
Antimicrobial No
Oil Resistant No
Brake Fluid Resistant No
Standards RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms