Check Availability
  • NOTRAX 

    Mat Ramp, PVC Sponge, Black, 6 PK

  • Item # 38N613
  • Mfr. Model # 620F0612BL
Mat Ramp, PVC Sponge, Black, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Diamond Flex-Lok™ is a high-performance, modular matting system that combines the durability and toughness of an industrial mat with ergonomic support and comfort. The ergonomic properties are the result of a multitiered footing design that elevates the mat off the floor, creating air pockets that allow the mat to flex with the weight of each worker. A large, hole-drainage system helps to facilitate the removal of liquids and debris from the work area, while a pronounced, raised-diamond pattern on the mat surface helps to provide additional traction. Diamond Flex-Lok™ is manufactured from 100% recycled PVC, and provides enhanced resistance to industrial chemicals, cutting fluids, oils and greases. Its snap-together design allows it to be assembled in a variety of configurations for specific needs.
Show More Close
 

Technical Specifications

Item # 38N613
Mfr. Model # 620F0612BL
UNSPSC #52101510
Catalog Page 1903
Shipping Weight 5.74 lbs
Country of Origin USA *
Interlocking Mat Item Interlocking Mat Edging
Mat Length 12"
Mat Width 6"
Mat Thickness 1"
Matting Series Compatibility Flex-Lok(TM) Mats
Mat Color Black
Interlocking Mat Edges (1) Beveled, (2) Interlocking, (1) Straight
Mat Section Ramp
Male/Female Female
Backing Material PVC
Green Environmental Attribute 100% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms