This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • NOTRAX 

    Mat Ramp, Nitrile Rubber, Yellow, 1 EA

  • Item # 1THD8
  • Mfr. Model # 651M0003YL
Mat Ramp, Nitrile Rubber, Yellow, 1 EA

See alternate products available online.

Product Details

Modular Interlocking Antifatigue Matting
Snap-together modular units can be assembled in a variety of configurations to suit your needs. Use drainage mats in wet areas; use solid-top mats in dry areas.
Show More Close
 

Technical Specifications

Item # 1THD8
Mfr. Model # 651M0003YL
UNSPSC #52101511
Catalog Page 1907
Shipping Weight 2.3 lbs
Country of Origin USA *
Interlocking Mat Item Interlocking Mat Edging
Mat Length 3 ft.
Mat Width 2"
Mat Thickness 5/8"
Matting Series Compatibility Flex-Lok(TM) Mats
Mat Color Yellow
Interlocking Mat Edges (3) Beveled, (1) Interlocking
Mat Section Ramp
Male/Female Male
Backing Material Nitrile Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms