Check Availability
  • NOTRAX 

    Indoor Entrance Runner, 10 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Charcoal

  • Item # 6MRV1
  • Mfr. Model # 125S0310CH
Indoor Entrance Runner, 10 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Charcoal Carpeted Runner,Charcoal,3ft. x 10ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MRV1
Mfr. Model # 125S0310CH
UNSPSC #52101509
Shipping Weight 23.95 lbs
Country of Origin USA *
Item Entrance Runner
Mat Color Charcoal
Mat Width 3 ft.
Mat Length 10 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Diamond
Mat Weaving Loop Pile
Mat Surface Material Nylon
Mat Backing Material Vinyl
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Electrical Resistance Electrical Properties Not Tested
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 25.0 oz./sq. yd.
Standards ASTM D2859, CPSC FF 1-70
Color Charcoal
Green Environmental Attribute 100% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms