Check Availability
  • NOTRAX 

    Indoor Entrance Mat, 5 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Burgundy

  • Item # 4DB99
  • Mfr. Model # 167S0035BD
Indoor Entrance Mat, 5 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Burgundy Carpeted Entrance Mat,Burgundy,3ft.x5ft. Carpeted Entrance Mat,Burgundy,3ft.x5ft. Carpeted Entrance Mat,Burgundy,3ft.x5ft. Carpeted Entrance Mat,Burgundy,3ft.x5ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NOTRAX® Portrait™ medium-traffic indoor carpeted runner protects floors and reduces slip hazard by removing dirt, debris, and moisture from footwear. Rubber-backed mat has a cleated backing to reduce mat movement, and molded beveled edging that creates a retention dam to trap moisture. Tri-rib, high/low parquet design provides nondirectional scraping as traffic passes from all directions. Low profile is good for narrow clearances. 26 oz. of yarn per sq. yd. Model #167.
Show More Close
 

Technical Specifications

Item # 4DB99
Mfr. Model # 167S0035BD
UNSPSC #52101508
Catalog Page 1901
Shipping Weight 12.0 lbs
Country of Origin India *
Item Entrance Mat
Mat Color Burgundy
Mat Width 3 ft.
Mat Length 5 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Parquet
Mat Weaving Loop Pile
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Electrical Resistance Electrical Properties Not Tested
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 26.0 oz./sq. yd.
Standards ASTM D2859, CPSC FF 1-70
Color Burgundy
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms