Check Availability
  • NOTRAX 

    Indoor Entrance Mat, 6 ft. L, 4 ft. W, 3/8" Thick, Rectangle, Brown

  • Item # 25PP02
  • Mfr. Model # 168S0046BR
Indoor Entrance Mat, 6 ft. L, 4 ft. W, 3/8" Thick, Rectangle, Brown Carpeted Entrance Mat,Brown,4ft. x 6ft. Carpeted Entrance Mat,Brown,4ft. x 6ft. Carpeted Entrance Mat,Brown,4ft. x 6ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25PP02
Mfr. Model # 168S0046BR
UNSPSC #52101509
Shipping Weight 24.95 lbs
Country of Origin India *
Item Entrance Mat
Mat Color Brown
Mat Width 4 ft.
Mat Length 6 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Crosshatch
Mat Weaving Loop Pile
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Electrical Resistance Electrical Properties Not Tested
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 26.0 oz./sq. yd.
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms