Check Availability
  • NOTRAX 

    Indoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Rectangle, Hunter Green

  • Item # 25PN86
  • Mfr. Model # 168S0023GN
Indoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Rectangle, Hunter Green Carpeted Entrance Mat,Hunter Green,2x3ft Carpeted Entrance Mat,Hunter Green,2x3ft Carpeted Entrance Mat,Hunter Green,2x3ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25PN86
Mfr. Model # 168S0023GN
UNSPSC #52101509
Shipping Weight 6.4 lbs
Country of Origin India *
Item Entrance Mat
Mat Color Hunter Green
Mat Width 24"
Mat Length 3 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Crosshatch
Mat Weaving Loop Pile
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Electrical Resistance Electrical Properties Not Tested
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 26.0 oz./sq. yd.
Color Hunter Green
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms