Check Availability
  • NOTRAX 

    Indoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Rectangle, Charcoal

  • Item # 25PN85
  • Mfr. Model # 168S0023CH
Indoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Rectangle, Charcoal Carpeted Entrance Mat,Charcoal,2ft.x3ft. Carpeted Entrance Mat,Charcoal,2ft.x3ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25PN85
Mfr. Model # 168S0023CH
UNSPSC #52101509
Shipping Weight 7.9 lbs
Country of Origin India *
Item Entrance Mat
Mat Color Charcoal
Mat Width 24"
Mat Length 3 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Crosshatch
Mat Weaving Loop Pile
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Electrical Resistance Electrical Properties Not Tested
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 26.0 oz./sq. yd.
Color Charcoal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms