Check Availability
  • NOTRAX 

    Indoor Entrance Mat, 4 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Brown

  • Item # 25PN65
  • Mfr. Model # 167S0034BR
Indoor Entrance Mat, 4 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Brown Carpeted Entrance Mat,Brown,3ft. x 4ft. Carpeted Entrance Mat,Brown,3ft. x 4ft. Carpeted Entrance Mat,Brown,3ft. x 4ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25PN65
Mfr. Model # 167S0034BR
UNSPSC #52101509
Shipping Weight 10.0 lbs
Country of Origin India *
Item Entrance Mat
Mat Color Brown
Mat Width 3 ft.
Mat Length 4 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Parquet
Mat Weaving Loop Pile
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Electrical Resistance Electrical Properties Not Tested
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 26.0 oz./sq. yd.
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms